Shop All Accent Furniture and Storage
Elk Home
Seville Forged Console Table, Antique Brass
Mfr # H0895-10646
Zoro # G105909212
product price: $2,198.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,198.00
Free 30-Day Returns
Key Features
- Overall Depth 16in
- Overall Height 32in
- Overall Width 60in
- Material Iron, Marble
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0895-10646
- Zoro # G105909212
- UPC # 818008064975
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 16in |
Overall Height | 32in |
Overall Width | 60in |
Details
Material | Iron, Marble |
Finish | Antique Gold |
Color | Gold |
Description
The Sevilla Forged Console Table is made from slender bars of forged iron. The narrow rectangular table has criss-crossing support beams and a white marble top. This table is simple, stylish and highly versatile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, Cap. 24, 31-1/8" W (LLTP24-B)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- SOUTHBEND Knob, Chrome Plated (1189600)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- WAYBORN FURNITURE & ACCESS 28H Mission Style Oak Round Table - Brown (9069)
- Elk Home Accent Furniture and Storage