Shop All Buffets & Sideboards
Elk Home
Severus Credenza - Antique White
Mfr # 17619
Zoro # G704266549
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14 in
- Color White
- Depth 14
- Material Wood
- Finish Antique White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17619
- Zoro # G704266549
- UPC # 71438013399
- Country of Origin Viet Nam
- Category Buffets & Sideboards
Dimensions
Length | 14 in |
Depth | 14 |
Height | 33 in |
Width | 72 in |
Details
Color | White |
Material | Wood |
Finish | Antique White |
Weight | 63 |
Item | Cabinet - Credenza |
Description
The Severus 4-Door Credenza is a wood storage piece painted with an antique white finish. Four glass paned doors open to reveal shelving within. Perfect for a relaxed coastal or farmhouse setting, this cabinet offers maximum storage options for a dining room or living room.
- •72in W x 14in D x 33in H
- •Item available in antique white
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC2935AG)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Mula Credenza (17308)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Coastal Credenza (6419512)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- Elk Home Buffets & Sideboards