Shop All Table Lamps
Elk Home
Septon 29'' High 1-Light Table Lamp - Polished Concrete
Mfr # 77133
Zoro # G304267021
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Width 15 in
- Material Concrete
- Finish Polished Concrete
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 77133
- Zoro # G304267021
- UPC # 71438010435
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29 in |
Width | 15 in |
Depth | 15 |
Length | 15 in |
Details
Material | Concrete |
Finish | Polished Concrete |
Color | Gray |
Weight | 6.6 |
Bulb Type | A19 |
Item | Table Lamp |
UL Listing | UL/CUL |
Number of Bulbs | 1 |
Maximum Wattage | 150 |
Shade Material | Fabric |
Voltage | 120 |
Application | Indoor |
Design Style | Transitional |
Shade Color | Gray |
Bulb Base Type | Medium - E26 |
Description
A concrete and steel base give this table lamp a sleek, on-trend look that adds an updated twist to modern farmhouse styling. It comes with a round, hardback shade in grey faux silk, making it perfectly suited to compliment a wide range of interior color schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2F 130V)
- AMERICAN MANTLE American Mantle CLG7500 Small Bulged Lantern Globe (CLG7500)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- Elk Home Table Lamps