Shop All Buffets & Sideboards
Elk Home
Sender Credenza
Mfr # 17615
Zoro # G604266632
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,598.00
Free 30-Day Returns
Key Features
- Width 72 in
- Length 16 in
- Height 39 in
- Depth 16
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17615
- Zoro # G604266632
- UPC # 71438013351
- Country of Origin India
- Category Buffets & Sideboards
Dimensions
Width | 72 in |
Length | 16 in |
Height | 39 in |
Depth | 16 |
Details
Finish | Gold |
Weight | 134.67 |
Color | Gold |
Material | Metal |
Item | Cabinet - Credenza |
Description
The Elk Home collection of storage furniture includes cabinets, chests and credenzas. These stylish and fuctional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization. Styles range from traditional breakfronts to modern silhouettes in materials including wood, metal, stone and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'Alaskan Malamute' Canvas Art, 35x35 (ALI24031-C3535GG)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20140B)
- BLUM Lateral Stabilizer >24in Drawers for 563/569 Series Tandem Slides (ZST.686TU01)
- ELK HOME Irene Credenza (12326)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Palermo Credenza (S0805-7490)
- Elk Home Buffets & Sideboards