Shop All Buffets & Sideboards
Elk Home
Seaton Credenza
Mfr # S0075-9433
Zoro # G004266775
product price: $1,498.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,498.00
Free 30-Day Returns
Key Features
- Color Warm Toffee
- Weight 156.2
- Depth 17
- Width 65
- Height 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0075-9433
- Zoro # G004266775
- UPC # 818008059681
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Depth | 17 |
Width | 65 |
Height | 33 |
Details
Color | Warm Toffee |
Weight | 156.2 |
Description
The Seaton 2-Door Credenza adds storage and a note of modern, industrial style to a living room or dining room. With two, open adjustable shelves and a 2 door cupboard space with a single adjustable shelf, this piece provides ample storage for tableware or other items. Made from wood with mango veneer in a warm toffee finish, this credenza sits on a black metal frame base and features custom door handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Faux Wood (493P39)
- KESSEBOHMER Angle Restrictor Lemans, 2PK (2501071918)
- SERTAPEDIC Executive Chair, Black (48965)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Irene Credenza (12326)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Whitney Credenza (13488)
- SECURE Secure CHAIRPAD-1 12 x 12 in. Chair Sensor Pad (CHAIRPAD-1)
- Elk Home Buffets & Sideboards