Shop All Vanity Lights
Elk Home
Scone 6'' Wide 1-Light Vanity Light - Matte Black
Mfr # 18700/1
Zoro # G904843212
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10
- Width 6
- Lamp Type A19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 18700/1
- Zoro # G904843212
- UPC # 748119153216
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 |
Width | 6 |
Depth | 8 |
Shade Depth | 6 |
Backplate Height | 4.75 |
Overall Dimensions | 6in W X 8in D X 10in H |
Shade Height | 5.75 |
Backplate Width | 4.75 |
Cord Length | 8 |
Shade Width | 6 |
Description
The Scone collection has an oversized conical glass held by a die cast socket.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 40W R-16 Spot Std (03627)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- SOLERA 20W SOLAR POST TOP LIGHT W/PIR (SL-SPT-20W-40K-SF-G2)
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- Elk Home Vanity Lights