Shop All Desks
Elk Home
Sands Point Desk - 3 Drawer Gray
Mfr # 3169-101B
Zoro # G804267767
product price: $998.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$998.00
Free 30-Day Returns
Key Features
- Weight 47.19
- Height 32.25
- Depth 20.25
- Width 47.25
- For Use With Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 32.25 |
Depth | 20.25 |
Width | 47.25 |
Details
Color | Gold |
Weight | 47.19 |
For Use With | Indoor |
Description
The Sands Point desk has its inspiration set in the early days of book and trunk binding when Shagreen (Ray fish skin) would be used as a hardy and tactile covering. Updating this style, we have chosen to opt for equally hard wearing Faux Shagreen to give this slimline desk its beautiful, white finish. Featuring 3 drawers and accented with a brushed gold frame and handles, this desk is a stylish addition to a modern workspace or living area. Also available in a grey finish. Matching items are available in the Sands Point collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- ELK HOME Rio Desk, Natural (S0075-9960)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- INVAL Computer Desk 47 in. W Rectangular Smoke Oak 2 Drawer with Keyboard Tray (ES-15003)
- QUANTUM SIT-STAND DESK SERIES 2'x5' Sit-Stand Adjustable Electric Desk with two wire gromet holes in White, mfgd Board Work Top (CY-QNT_S24-2x5)
- SAUDER Dixon City Ce Executive Desk Bo (432892)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97CH)
- INVAL Computer Desk 48.94 in. W Espresso Rectangular 4 -Drawer with File Storage (ES-0403)
- Elk Home Desks