Shop All Desks
Elk Home
Sands Point Desk - 2 Drawer
Mfr # 3169-022
Zoro # G604267950
product price: $438.00
/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Weight 34
- Depth 21
- Width 42
- Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 21 |
Width | 42 |
Height | 32 |
Details
Color | Gray |
Weight | 34 |
For Use With | Indoor |
Description
The Sands Point Desk is a chic shagreen wrapped rectangular desk with two drawers and an open frame base. The top with drawers is wrapped in grey faux shagreen. The open sided frame means that this useful and elegant desk is versatile and stylish, making it perfect for a vanity or home office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- LIFETIME Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- ELK HOME Rio Desk, Natural (S0075-9960)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- REGENCY Regency Marque Double-Unit Reception Curved Desk Workstation “124.25W x 49D”- Mahogany (77292MH)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- Elk Home Desks