Shop All Home Storage Cabinets
Elk Home
Sands Point Cabinet - 2 Door
Mfr # 3169-100
Zoro # G804266807
Free Shipping & Returns
$898.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 35.5
- Depth 14.5
- Weight 48.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 3169-100
- Zoro # G804266807
- UPC # 843558170067
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 35.5 |
Height | 32 |
Depth | 14.5 |
Details
Color | Gray |
Weight | 48.4 |
Description
The Sands Point cabinet has its inspiration set in the early days of book and trunk binding when Shagreen (Ray fish skin) would be used as a hardy and tactile covering. Updating this style, we have chosen to opt for equally hard wearing Faux Shagreen to give this cabinet its beautiful, soft grey finish. Featuring an internal shelf and accented with gold handles, this cabinet is a stylish and useful addition to a modern interior. Matching items are available in the Sands Point collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- UNIVERSAL ONE Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Deltaville Cabinet (S0805-7822)
- HOME BASICS Storage Closet with Shelving, Grey (ZOR95598)
- BAXTON STUDIO Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet (220-12859-ZORO)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Mahogany (LSC3535MH)
- MANHATTAN COMFORT Beekman 67.32 Tall Cabinet with 6 Shelves in White (401AMC198)
- KETCHAM 18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet (127BV-SM)
- Elk Home Home Storage Cabinets