Shop All Candleholders
Elk Home
Sally Candleholder, Small
Mfr # H0047-10470
Zoro # G005909534
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Decorative Glass
- Overall Width 2.75in
- Overall Height 6.75in
- Overall Depth 2.75in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0047-10470
- Zoro # G005909534
- UPC # 818008063305
- Country of Origin China
- Category Candleholders
Dimensions
Overall Width | 2.75in |
Overall Height | 6.75in |
Overall Depth | 2.75in |
Details
Color | Clear |
Material | Decorative Glass |
Description
The Sally Candleholder is a decorative glass cylinder with an inner channel of swirling gold flecks. The effect is elegant and luxurious, ideal for adding a little sparkle to any tabletop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC2935AG)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- Elk Home Candleholders