Shop All Candleholders
Elk Home
Sally Candleholder, Large
Mfr # H0047-10469
Zoro # G705909568
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Decorative Glass
- Overall Height 9in
- Overall Width 2.75in
- Overall Depth 2.75in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0047-10469
- Zoro # G705909568
- UPC # 818008063299
- Country of Origin China
- Category Candleholders
Dimensions
Overall Height | 9in |
Overall Width | 2.75in |
Overall Depth | 2.75in |
Details
Color | Clear |
Material | Decorative Glass |
Description
The Sally Candleholder is a decorative glass cylinder with an inner channel of swirling gold flecks. The effect is elegant and luxurious, ideal for adding a little sparkle to any tabletop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- UNIVERSAL Frame, 8.5"X11", Documnt, MetallicSilver (UNV76853)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- INFINITY INSTRUMENTS Obsidian, Clock (90/0014-1)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- Elk Home Candleholders