Shop All Table Lamps
Elk Home
Rueben Crescent 27'' High 1-Light Table Lamp - Blue
Mfr # H0019-8030
Zoro # G604266564
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27
- Width 17
- Color Blue
- Weight 10.56
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-8030
- Zoro # G604266564
- UPC # 818008056512
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27 |
Width | 17 |
Depth | 17 |
Details
Color | Blue |
Weight | 10.56 |
Bulb Type | Incandescent |
Application | Indoor |
Shade Color | White Cotton Hardback Shade |
Maximum Wattage | 150 |
Number of Bulbs | 1 |
UL Listing | UL/CUL |
Shade Material | Fabric |
Description
The Reuben Crescent Table Lamp combines classical shape with a charming, modern twist. Made from earthenware, this design features a blue splatter print finish and sits on a clear crystal base. Its fresh appeal includes a round, hardback shade in white cotton. The Reuben Crescent lamp is ideal for adding a pop of color to a transitional style bedroom or living room space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- STREAMLIGHT Switch Boot For Stylus Pro (660031)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- SIMPLE DESIGNS Table Lamp with Fabric Shade and Hanging Acrylic Beads, Red (LT3018-RED)
- Elk Home Table Lamps