Shop All Bathroom Sinks
Elk Home
Round Stone Vessel, White Carrara Marble
Mfr # MAVE170CWT
Zoro # G208205051
product price: $770.51
/ea
Free Shipping & Returns
$770.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stone
- Color White
- Overall Length 17 in
- Overall Width 17 in
- Overall Height 5.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAVE170CWT
- Zoro # G208205051
- UPC # 881274901169
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 in |
Overall Width | 17 in |
Overall Height | 5.13 in |
Details
Item | Sink |
Body Material | Stone |
Color | White |
Finish | White |
Description
Add the beauty and richness of natural stone to your bathroom with this White Carrara marble vessel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Ball Valve, 1/2in. NPT, SS (76-103-01A)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- BRASSTECH 10" Cover Casing, 3/4" O.D. in Polished Chrome (455/26)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2960)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- DURAVIT Bathroom Sink, 17-1/4" (07044500001)
- MSI Undermount Porcelain Ceramic Bathroom Sink In White Oval (ZOR-SIN-PT-0002)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- FAUCETURE KVPB252271BB Edwardian 25" Console Sink Set, White/Brushed Brass (KVPB252271BB)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- Elk Home Bathroom Sinks