Shop All Bathroom Sinks
Elk Home
Round Stone Vessel, Dark Emperador Marble with rough exterior
Mfr # MAVE172CDER
Zoro # G308204534
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stone
- Color Brown
- Overall Length 17.38 in
- Overall Width 17.38 in
- Overall Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAVE172CDER
- Zoro # G308204534
- UPC # 881274901176
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17.38 in |
Overall Width | 17.38 in |
Overall Height | 5.5 in |
Details
Item | Sink |
Body Material | Stone |
Color | Brown |
Finish | Dark Brown |
Description
Looking for a unique way to add rustic stone to your bathroom The Ryvyr Dark Emperador marble round vessel with rough exterior is the perfect way to make a bold statement and ensure consistent functionality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- SANI-LAV Valve Bracket (1052)
- PFISTER Pfister Tub Spout Pb (920-145V)
- APOLLO VALVES 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF004P2)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- KEENEY MFG OVAL SELF RIM SINK WHT (237-4)
- KOHLER Soho 20X18 Lav 4Cc, No Overflow (2054-N-0)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-96)
- ANZZI Accent Blue Ice Deco-Glass Vessel Sink (LS-AZ047)
- TOTO Toto® LT307-01 1-Hole Wall Mount Lavatory Sink, Cotton White (LT307-01)
- Elk Home Bathroom Sinks