Shop All Bathroom Sinks
Elk Home
Round Stone Vessel, Dark Emperador Marble
Mfr # MAVE170CDE
Zoro # G108205083
product price: $691.88
/ea
Free Shipping & Returns
$691.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stone
- Color Brown
- Overall Length 17 in
- Overall Width 17 in
- Overall Height 5.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAVE170CDE
- Zoro # G108205083
- UPC # 881274901145
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17 in |
Overall Width | 17 in |
Overall Height | 5.13 in |
Details
Item | Sink |
Body Material | Stone |
Color | Brown |
Finish | Dark Brown |
Description
Add the beauty and richness of natural stone to your bathroom with this Dark Emperador brown marble vessel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE WATER PRODUCTS Inline Water Filter, 1/2" Pipe Size, 5" H (SS-2)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4 in. (3914)
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECR-WS)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- DURAVIT Bath Sink w/1 Hole Drlld/Ovrflow, 17-1/4" (07054500002)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- NANTUCKET SINKS Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White (GB-13x10-W)
- KOHLER Farmington Drop-In Bathroom Sink With Single Faucet Hole (2905-1-96)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- Elk Home Bathroom Sinks