Shop All Table Lamps
Elk Home
Roseden Court 33'' High 1-Light Table Lamp - Aged Brass
Mfr # H0019-9570
Zoro # G304267014
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33
- Width 16
- Color Aged Brass
- Weight 7.2
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-9570
- Zoro # G304267014
- UPC # 843558181988
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 33 |
Width | 16 |
Depth | 16 |
Shade Dimensions | 16 W x 10.5 H |
Details
Color | Aged Brass |
Weight | 7.2 |
Bulb Type | Incandescent |
Shade Color | White Linen Shade |
Bulbs Included | No |
Application | Indoor |
Shade Material | Fabric |
Voltage | 120 |
Number of Bulbs | 1 |
UL Listing | ETL |
Maximum Wattage | 150 |
Description
The Roseden Court Table Lamp makes a striking addition to a modern, glam style living room, bedroom or hallway. Made from metal in your choice of sleek black or aged brass finishes, its central pole features a knurled texture detail encased in a clear glass tube. This chic design is topped with a round, hardback shade in white linen and is the perfect accent for bringing an elevated touch to a modern interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Baffle Trim" (EL4493W)
- ILB GOLD Fluorescent Germicidal Uvc Fa8 Base Bulb, Replacement For Norman Lamps G64T5L (G64T5L)
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- ILC Replacement for VERILUX HPLD (HPLD VERILUX)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- Elk Home Table Lamps