Shop All Table Lamps
Elk Home
Rope 29.5'' High 1-Light Table Lamp - Natural
Mfr # D3050
Zoro # G504266497
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.5
- Width 17.5
- Color Natural
- Weight 4
- Depth 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D3050
- Zoro # G504266497
- UPC # 748119106571
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29.5 |
Width | 17.5 |
Depth | 17.5 |
Details
Color | Natural |
Weight | 4 |
Bulb Type | Incandescent |
Shade Material | Fabric |
UL Listing | UL |
Application | Indoor |
Number of Bulbs | 1 |
Maximum Wattage | 150 |
Shade Color | Off White Fabric Hardback Shade |
Description
The Rope Table Lamp accents a relaxed coastal living room, bedroom or hallway with natural notes and textures. Its base is formed from thick, woven, natural rope fibres while its casual beach aesthetic is completed with a round, hardback shade in off white fabric and a metal finial in earthy, oil rubbed bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- CURRENT GE 100W Heat Bulb (93130228)
- ILC Replacement for WESTINGHOUSE 3710 (03710 WESTINGHOUSE)
- MILWAUKEE TOOL USB BEACON Hard Hat Light + 3.0 Battery (2116-21, 48-11-2131)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Yellow, 2PK (LIT4086H-SET2)
- Elk Home Table Lamps