Shop All Coffee Tables
Elk Home
Root Coffee Table
Mfr # 7117523
Zoro # G304266611
product price: $1,098.00
/ea
Free Shipping & Returns
$1,098.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Length 23.25 in
- Height 15.25 in
- Tabletop Color Natural
- Frame Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7117523
- Zoro # G304266611
- UPC # 804343201113
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 24 in |
Length | 23.25 in |
Height | 15.25 in |
Depth | 23.25 |
Details
Item | Coffee Table |
Tabletop Color | Natural |
Frame Color | Natural |
Frame Material | Wood |
Finish | Natural |
Weight | 68 |
Description
Natural finish on carved Teak root table.
- •24in W x 23.25in D x 15.25in H
- •Item available in natural
- •Item made from wood
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA01W)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- CAMCO Wrap Around Step Rug (42925)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME Sempre Coffee Table (157-081)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- WINSOME WOOD Winsome Wood 23133 Camden Coffee Table; Coffee (23133)
- Elk Home Coffee Tables