Shop All Buffets & Sideboards
Elk Home
Riverview Credenza
Mfr # S0075-9882
Zoro # G404267488
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,598.00
Free 30-Day Returns
Key Features
- Weight 162.8
- Width 72
- Height 34
- Color Keystone Gray
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9882
- Zoro # G404267488
- UPC # 71438015577
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Width | 72 |
Height | 34 |
Depth | 18 |
Details
Weight | 162.8 |
Color | Keystone Gray |
Description
The Riverview Credenza is made from slate-finished wood with a veneer that highlights the natural wood grain. Featuring four doors that push to open to reveal inner storage shelving, this credenza offers versatile storage for a dining room or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Irene Credenza (12326)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Mula Credenza (17308)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- INVAL Buffet Cabinet Storage System (BF-GP1)
- Elk Home Buffets & Sideboards