Shop All Decorative Mirrors
Elk Home
Riverrun Wall Mirror
Mfr # 351-10778
Zoro # G304267748
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.28
- Color Natural
- Width 20
- Depth 2
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 351-10778
- Zoro # G304267748
- UPC # 843558171132
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 20 |
Depth | 2 |
Height | 20 |
Details
Weight | 5.28 |
Color | Natural |
Description
Embellished with carved beading, this accent mirror features a natural fir wood surround in an elegantly aged finish. With notes of driftwood and sun-bleached timber, the Riverrun collection is perfect for dressing a transitional or coastal style interior. Matching items are available in the Riverrun collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Cabana Wall Mirror (917899)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Masalia Floor Mirror (6100-015)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- Elk Home Decorative Mirrors