Shop All Buffets & Sideboards
Elk Home
River Wood Credenza
Mfr # H0805-9386
Zoro # G904267421
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,898.00
Free 30-Day Returns
Key Features
- Depth 18
- Color Natural
- Width 72
- Weight 223.77
- Height 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0805-9386
- Zoro # G904267421
- UPC # 818008059216
- Country of Origin India
- Category Buffets & Sideboards
Dimensions
Depth | 18 |
Width | 72 |
Height | 34 |
Details
Color | Natural |
Weight | 223.77 |
Description
The River Wood Credenza brings rustic, natural charm to a coastal or organic inspired interior. Perfect for storing tablewares or everyday sundries, this design has 2 cupboard compartments housed behind 4 doors. The River Wood is made from Acacia wood and features a stain finish that enhances its natural grain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Irene Credenza (12326)
- ELK HOME Mula Credenza (17308)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- Elk Home Buffets & Sideboards