Shop All Wall Art & Decor
Elk Home
River Mist Wall Art
Mfr # S0016-8161
Zoro # G604267264
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.75
- Color Neutral
- Weight 6.17
- Width 39.5
- Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0016-8161
- Zoro # G604267264
- UPC # 818008055416
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 1.75 |
Width | 39.5 |
Height | 39.5 |
Details
Color | Neutral |
Weight | 6.17 |
Description
River Mist is an impressionistic style hand-painted acrylic on canvas depicting a river with tree lined banks. The soft, atmospheric quality of early morning mist hanging over the water is captured in subtle hues of gray and white and features highlights in metallic gold to suggest the sunrise is on its way. This piece is perfect for adding a natural element to a living room, hallway or study. The canvas is finished with a floating gold frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- ELK HOME Norcross Forest Wall Art (S0026-9310)
- ELK HOME Copas Decorative Object White, 3PK (S0037-9173/S3)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Compass and Caliper Set (51-10001)
- ELK HOME Greer Bowl, Low White and Gold Glazed (H0017-9746)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- Elk Home Wall Art & Decor