Shop All Desks
Elk Home
Rio Desk, Natural
Mfr # S0075-9960
Zoro # G905909627
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60in
- Overall Depth 20in
- Overall Height 30in
- Finish Sandy Cove
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60in |
Overall Depth | 20in |
Overall Height | 30in |
Details
Finish | Sandy Cove |
Color | Brown |
Material | Mahogany Wood, Rattan |
Description
The Rio Desk is made from sustainable, plantation-grown mahogany. The wood base has a painted finish. a cross beam for added support, and the drawers are fronted with natural cane webbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Barnes Dark Brown Three-Shelf Modern Bookcase (88-4339)
- CAROLINES TREASURES Border Collie Welcome Wall and Door Hanging Prints (BB1427DS812)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- CARSON Carson Writing Desk Weathered Dove (IMCA384)
- LORELL Lorell® Wood Desk Shell - 59" x 29.5" x 29.5" - Walnut - Essentials Series (69968)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- SAUDER Briarbrook Computer Desk Hutch Bo , (430073)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- EMBASSY L Shaped Desk, 70" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60893-79)
- BEST MASTER FURNITURE Best Master Furniture BA211 Silver Writing Desk Contemporary 3 Drawer Writing Desk; Silver (BA211 Silver Writing Desk)
- Elk Home Desks