Shop All Buffets & Sideboards
Elk Home
Reynolds Credenza
Mfr # H0015-9938
Zoro # G404267068
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,298.00
Free 30-Day Returns
Key Features
- Color Almond
- Depth 18
- Height 36
- Width 72
- Weight 178.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0015-9938
- Zoro # G404267068
- UPC # 71438015836
- Country of Origin China
- Category Buffets & Sideboards
Dimensions
Depth | 18 |
Height | 36 |
Width | 72 |
Details
Color | Almond |
Weight | 178.2 |
Description
The Reynolds Credenza is a four-door cabinet is finished in a cream color and has an abstract design painted on the four front doors. The neutral palette of cream, taupe, gray and sand are calming and the cabinet would blend easily in many lifestyles. The brass tone base elevates the look. This piece has adjustable shelves and provides ample storage space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Posture Chair (B305)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Irene Credenza (12326)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Mula Credenza (17308)
- BAXTON STUDIO Marcy Dark Brown Wood Entryway Bags Storage Sideboard Cabinet (120-6469)
- Elk Home Buffets & Sideboards