Shop All Candleholders
Elk Home
Revere Candleholder
Mfr # S0807-8749
Zoro # G305909418
product price: $146.00
/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Glass
- Overall Depth 8in
- Overall Height 24in
- Overall Width 8in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0807-8749
- Zoro # G305909418
- UPC # 843558178858
- Country of Origin India
- Category Candleholders
Dimensions
Overall Depth | 8in |
Overall Height | 24in |
Overall Width | 8in |
Details
Color | Nickel |
Material | Glass |
Description
The Revere Candleholder is a simple, solid cylinder which tapers in the middle and extends to support a clear glass hurricane. The base is made from metal with a polished nickel finish and a hammered texture. Display in multiples for maximum impact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- ZENNA HOME Medium Weight PEVA Shower Stall Liner, Clear (LPSMKKL)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- MONARCH SPECIALTIES Artificial Plant, 14" Tall, Ficus, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 2, Decorative (I 9585)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- ELK SIGNATURE Floral Spiral Candle Holders Set of 2 (8700-005/S2)
- Elk Home Candleholders