Shop All Vanity Tops
Elk Home
Resin Vanity Top, White 238 inch 60cm
Mfr # RES61MWT
Zoro # G308210313
product price: $436.39
/ea
Free Shipping & Returns
$436.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 23.8 in
- Height 5 in
- Finish White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # RES61MWT
- Zoro # G308210313
- UPC # 881274905600
- Country of Origin Spain
- Category Vanity Tops
Dimensions
Length | 18 in |
Width | 23.8 in |
Height | 5 in |
Details
Finish | White |
Color | White |
Description
Using a precise mixture of silica and resin, these tops are built specifically for our 60mm and 80mm Euro style vanities The look is contemporary and the functionality is exceptional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020012)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", White (425W2S)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C.Deck Mount (BKD-12-G)
- PARKER 1/2" FNPT PTFE Check Valve (CV-1-1188)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- KINGSTON BRASS 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome (KVPB30MASQ1)
- LAVIVA VIVA Stone 30" Matte White, Solid Surface Countertop (313SQ1HSS-30-MW)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- Elk Home Vanity Tops