Shop All Post Lighting
Elk Home
Renninger 12'' High 1-Light Outdoor Post Light - Oil Rubbed Bronze
Mfr # 46073/1
Zoro # G104267351
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Indoor/Outdoor Usage Indoor/Outdoor
- Standards ETL
- Watts 60
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 46073/1
- Zoro # G104267351
- UPC # 748119139272
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 11 |
Height | 12 |
Depth | 11 |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | ETL |
Watts | 60 |
Lamp Included | No |
Type | Incandescent |
Color | Oil Rubbed Bronze |
Dimmable | Yes |
Voltage | 120 |
Number of Lamps | 1 |
Weight | 3 |
Description
The Renninger outdoor collection showcases a barn light design with a long arm that holds an oversized stepped shade. The clear glass diffuser is nestled inside the metal frame which is finished in Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pendant Mounting Hood (AAP75)
- GOLIGHT Spotlight, 65W, 12VDC, Halogen, 225000 CP (2021GT)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- FEIT ELECTRIC LED A19 E26 AMBR 60W DIM (AT19/VG/LED)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- SIMPSON STRONG-TIE 6X6 Zmax Blk Post Base (APB66)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- Elk Home Post Lighting