Shop All Accent Furniture and Storage
Elk Home
Rendra Accent Table
Mfr # H0075-7437
Zoro # G604266489
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 23.75
- Width 19.75
- Depth 19.75
- Weight 8.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0075-7437
- Zoro # G604266489
- UPC # 71438014761
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Height | 23.75 |
Width | 19.75 |
Depth | 19.75 |
Details
Color | Natural |
Weight | 8.82 |
Description
The Rendra Accent Table offers a relaxed, stylish note to coastal inspired bedrooms, living rooms or hallways. Made from natural rattan canes, this design is perfect for adding to a corner or as an end piece for a seating arrangement, to display a lamp, a plant or decorative items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Homer Accent Table (1114-405)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Medium (QI003546.M)
- Elk Home Accent Furniture and Storage