Shop All Table Lamps
Elk Home
Remmy 28'' High 1-Light Table Lamp - Antique Brass
Mfr # 77175
Zoro # G104267481
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28 in
- Width 17 in
- Material Glass
- Finish Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 77175
- Zoro # G104267481
- UPC # 71438012859
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 in |
Width | 17 in |
Depth | 17 |
Length | 17 in |
Details
Material | Glass |
Finish | Clear |
Color | Clear |
Weight | 6.82 |
Bulb Type | A19 |
Item | Table Lamp |
Number of Bulbs | 1 |
Design Style | Traditional |
Application | Indoor |
Maximum Wattage | 150 |
UL Listing | UL/CUL |
Voltage | 120 |
Shade Color | White |
Shade Material | Fabric |
Bulb Base Type | Medium - E26 |
Description
This classic, vase-shaped table lamp is made from clear ribbed glass and features steel appointments in an antique brass finish. Ideal for accenting a transitional style living room or bedside table, its timeless silhouette is completed with a round, softback shade in crisp, white linen, lined with white fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Universal Voltage Input, CV, 0-10V, 20W, 12V (T1M1UNV012V-20L)
- HALO Metal Baffle, 953 4" (953SN)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. (ELB 1224B)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ORE FURNITURE 23.5 in. Touch Lamp - Lighthouse (K301)
- Elk Home Table Lamps