Shop All Table Lamps
Elk Home
Rehoboth 30'' High 1-Light Table Lamp - Blue
Mfr # D4188
Zoro # G204267350
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 17
- Color Blue
- Weight 9.3
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4188
- Zoro # G204267350
- UPC # 818008046728
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 17 |
Depth | 17 |
Details
Color | Blue |
Weight | 9.3 |
Bulb Type | Incandescent |
UL Listing | UL |
Shade Color | Gray Linen Hardback Shade |
Shade Material | Fabric |
Maximum Wattage | 150 |
Number of Bulbs | 1 |
Application | Indoor |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mighty Pure Mp22a (120v 50/60hz) Transformer Ballast (MP22A (120V 50/60HZ) TRANSFORMER BALLAST MIGHTY)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (386-10PK)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- QUOIZEL Highland Table Lamp (MC120T)
- Elk Home Table Lamps