Shop All Floor Lamps
Elk Home
Regus 51'' High 1-Light Outdoor Floor Lamp - Antique Gray
Mfr # D4390
Zoro # G704266525
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 51
- Weight 17.6
- Number of Bulbs 1
- Shade Material Fabric
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D4390
- Zoro # G704266525
- UPC # 843558169375
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 51 |
Width | 16 |
Depth | 16 |
Details
Weight | 17.6 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Bulb Type | Incandescent |
Dimmable | No |
Color | Antique Gray |
Description
Make use of a garden or patio area into the evening with the Regus outdoor buffet lamp. Formed from hardy resin and given a weathered-look finish, this tall elegant lamp is a perfect height for reading on an outdoor sofa or adding illumination to a social gathering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTW-CO)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- SUNSHINE LIGHTING Sunlite MH70/U/MED/PS 70 Watt Metal Halide Light Bulb, Medium Base (03640-SU)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- LALIA HOME Classic 1 Light Torchiere Floor Lamp with Marbleized Glass Shade, Brushed Nickel (LHF-3001-BN)
- LALIA HOME Modern Farmhouse Floor Lamp-Restoration Bronze (LHF-5022-RZ)
- Elk Home Floor Lamps