Shop All Decorative Mirrors
Elk Home
Regence Wall Mirror
Mfr # 6100-024
Zoro # G304267687
product price: $250.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$250.00
Free 30-Day Returns
Key Features
- Height 45
- Weight 13
- Depth 2
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 6100-024
- Zoro # G304267687
- UPC # 843558139576
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 45 |
Depth | 2 |
Width | 30 |
Details
Weight | 13 |
Color | Belgian Cream |
Description
The Regence Wall Mirror is handcrafted with an abundance of delicately fashioned C-scrolls and gracefully symmetrical foliation. The Regence is the perfect way to both add a beautifully ornate mirror to a tasteful design space. Frame is Belgian Cream with burnished gold details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Cabana Wall Mirror (917899)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Riverrun Wall Mirror (351-10778)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- Elk Home Decorative Mirrors