Shop All Bathroom Sinks
Elk Home
Reflex Vessel Sink, Metallic Gold 165inch
Mfr # RVE165MGD
Zoro # G108204703
product price: $480.94
/ea
Free Shipping & Returns
$480.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Gold
- Overall Length 16.5 in
- Overall Width 16.5 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # RVE165MGD
- Zoro # G108204703
- UPC # 881274905723
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 in |
Overall Width | 16.5 in |
Overall Height | 6 in |
Details
Item | Sink |
Body Material | Glass |
Color | Gold |
Finish | Gold |
Description
Ryvyr's Reflex collection of architecturally engineered glass products feature the depth, clarity and strength of tempered glass with the added dimensions of texture, color and design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Dust Cap AL, 2" (G200-DC-AL)
- ZORO SELECT 5/8" Female Flare Low Lead Brass Forged Nut (704018-10)
- ZORO SELECT 2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI01)
- KOHLER Flush Valve Kit (1422711)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- KINGSTON BRASS VPB5324K Imperial 32" Basin Console Sink W/ 4" Faucet Holes, Black (VPB5324K)
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth (G0012780)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-7)
- FAUCETURE KVPB252271BB Edwardian 25" Console Sink Set, White/Brushed Brass (KVPB252271BB)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- Elk Home Bathroom Sinks