Shop All Bathroom Sinks
Elk Home
Reflex Vessel Sink, GreenGold Storm 18125inch
Mfr # RVE180SGG
Zoro # G108204765
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Green
- Overall Length 18.13 in
- Overall Width 18.13 in
- Overall Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # RVE180SGG
- Zoro # G108204765
- UPC # 881274905778
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18.13 in |
Overall Width | 18.13 in |
Overall Height | 4.75 in |
Details
Item | Sink |
Body Material | Glass |
Color | Green |
Finish | Green |
Description
Ryvyr's Reflex collection of architecturally engineered glass products feature the depth, clarity and strength of tempered glass with the added dimensions of texture, color and design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- K&S PRECISION METALS BRASS TUBE SQRE 1/16X12"" (8149)
- PFISTER Pfister Handle 4In Pgw Hex Ss (940-029S)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11755)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteBrushed Brass (LMS36MA7)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-0)
- KOHLER Serif Drop-In Bathroom Sink With Single Faucet Hole (2075-1-96)
- KOHLER Caxton Oval 19" X 15" Under-Mount Bat (2211-0)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS6)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- Elk Home Bathroom Sinks