Shop All Bathroom Sinks
Elk Home
Reflex Vessel Sink, GreenGold Storm 165inch
Mfr # RVE165SGG
Zoro # G708204783
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Gold
- Overall Length 16.5 in
- Overall Width 16.5 in
- Overall Height 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # RVE165SGG
- Zoro # G708204783
- UPC # 881274901947
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 in |
Overall Width | 16.5 in |
Overall Height | 5.9 in |
Details
Item | Sink |
Body Material | Glass |
Color | Gold |
Finish | Gold |
Description
Ryvyr's Reflex collection of architecturally engineered glass products feature the depth, clarity and strength of tempered glass with the added dimensions of texture, color and design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Xt Thermal Expansion Tank (XT-18)
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 316SS (14MPHR-2-316)
- ZORO SELECT 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04012)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, 7" H (9024001EC.020)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-7)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- ELKAY Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1 (ELV1817CS3)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- Elk Home Bathroom Sinks