Shop All Bathroom Sinks
Elk Home
Reflex Vessel Sink, CopperGrey Storm 18125inch
Mfr # RVE180SCG
Zoro # G908204729
product price: $550.80
/ea
Free Shipping & Returns
$550.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Brown
- Overall Length 18.13 in
- Overall Width 18.13 in
- Overall Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # RVE180SCG
- Zoro # G908204729
- UPC # 881274905761
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18.13 in |
Overall Width | 18.13 in |
Overall Height | 4.75 in |
Details
Item | Sink |
Body Material | Glass |
Color | Brown |
Finish | Copper |
Description
Ryvyr's Reflex collection of architecturally engineered glass products feature the depth, clarity and strength of tempered glass with the added dimensions of texture, color and design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- LEGRIS Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3102 53 00)
- ZORO SELECT 3/4" FNPT 316 SS Cap (2TY78)
- AMERICAN FILTER CO 4 H, 3 PK (RG100-994-F3-3P-AFC-RF-FF-3052)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- MSI Rectangle Undermount Porcelain Ceramic Bathroom Sink In White (ZOR-SIN-PT-0004)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-BN)
- KINGSTON BRASS VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White (VPB136P)
- DURAVIT Washbasin 19" Vero Air w/Overflow+FaucetDeck w/1 Hole Wh (2350500000)
- Elk Home Bathroom Sinks