Shop All Bathroom Sinks
Elk Home
Reflex Vessel Sink, BlueCopper Storm 18125inch
Mfr # RVE180SBC
Zoro # G308204695
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Blue
- Overall Length 18.13 in
- Overall Width 18.13 in
- Overall Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # RVE180SBC
- Zoro # G308204695
- UPC # 881274905785
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18.13 in |
Overall Width | 18.13 in |
Overall Height | 4.75 in |
Details
Item | Sink |
Body Material | Glass |
Color | Blue |
Finish | Blue |
Description
Ryvyr's Reflex collection of architecturally engineered glass products feature the depth, clarity and strength of tempered glass with the added dimensions of texture, color and design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vandal Resistant, 55/64"-27 FNPT Aerator (B-0199-06)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (4316000458)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/4" Pipe Size (706125-04)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031804)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- TOTO Template For Ct412F, Ct412F.10 & Ct416 Aquia - Mounting Block (0GU147-1)
- AMEROCK Arrondi Bathroom Kits Golden Champagne (ARRONDIBBZ8)
- TEMPLETON KVPB30MB1 Vanity & Sink with Brass Pedestal (KVPB30MB1)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhitePolished Chrome (KVPB1917M381ST)
- KOHLER Veer 24" Single-Hole Sink Basin (5248-1-0)
- KOHLER Bathroom Sink Offset Drain With Open Str (7131-A-CP)
- Elk Home Bathroom Sinks