Shop All Bathroom Sinks
Elk Home
Reflex Vessel Sink, BlueCopper Storm 165inch
Mfr # RVE165SBC
Zoro # G208204702
product price: $480.94
/ea
Free Shipping & Returns
$480.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass
- Color Blue
- Overall Length 16.5 in
- Overall Width 16.5 in
- Overall Height 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # RVE165SBC
- Zoro # G208204702
- UPC # 881274901909
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.5 in |
Overall Width | 16.5 in |
Overall Height | 5.9 in |
Details
Item | Sink |
Body Material | Glass |
Color | Blue |
Finish | Blue |
Description
Ryvyr's Reflex collection of architecturally engineered glass products feature the depth, clarity and strength of tempered glass with the added dimensions of texture, color and design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0604)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- KECKLEY 6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFY-CI125P34-FBI-A7)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- SPEAKMAN Westmere B-1000 Oval Undermount Sink (B-1100-E)
- EAGO EAGO BH001 White Ceramic 32"x19" Rectangular Drop In Sink (BH001)
- ANZZI Vaine 1-Piece Solid Surface Vessel Sink in Matte White (LS-AZ607)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 16" (LT587#01)
- KOHLER Memoirs Self-Rimming Lavatory With St (2337-1-0)
- Elk Home Bathroom Sinks