Shop All Decorative Mirrors
Elk Home
Reede Wall Mirror
Mfr # 114-31
Zoro # G404267723
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,449.50
Free 30-Day Returns
Key Features
- Color Silver
- Weight 64
- Depth 1
- Height 72
- Width 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 114-31
- Zoro # G404267723
- UPC # 843558083770
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 1 |
Height | 72 |
Width | 40 |
Details
Color | Silver |
Weight | 64 |
Description
A truly unique and elegant piece, the Reede Venetian Full Length Mirror by ELK Home features gorgeous etchings and a layered style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- PROSOURCE Leg Tip Plastic 1-1/4In White (FE-50616-PS)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- Elk Home Decorative Mirrors