Shop All Buffets & Sideboards
Elk Home
Redmond Credenza
Mfr # 17609
Zoro # G204266643
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Height 38 in
- Finish Gray
- Depth 16
- Color Gray
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17609
- Zoro # G204266643
- UPC # 71438013276
- Country of Origin India
- Category Buffets & Sideboards
Dimensions
Height | 38 in |
Depth | 16 |
Length | 16 in |
Width | 71 in |
Details
Finish | Gray |
Color | Gray |
Material | Wood |
Weight | 146.24 |
Item | Cabinet - Credenza |
Description
The Redmond 4-Door Credenza is a mango wood cabinet with a natural wood top. The doors are painted with a weathered gray finish, and feature ornate carved circles with delicate metallic-painted patterns within.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- REGENCY Regency Legacy 42 in. Desk Shell- Cherry (LDS4224CH)
- LOTUS BLINDS Living Accents Vinyl 1 in. Mini-Blinds 43 in. W X 72 in. H White Cordless (MAX4372WH)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- ELK HOME Irene Credenza (12326)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Mula Credenza (17308)
- ELK HOME Palermo Credenza (S0805-7490)
- BAXTON STUDIO Radley Modern and Contemporary Transitional Oak Brown Finished Wood 3-Drawer Sideboard Buffet (189-11747-ZORO)
- Elk Home Buffets & Sideboards