Shop All Bathroom Sinks
Elk Home
Rectangular Stone Vessel Dark Emperador
Mfr # MAVE158RDE
Zoro # G808205123
product price: $1,168.43
/ea
Free Shipping & Returns
$1,168.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stone
- Color Brown
- Overall Length 15.75 in
- Overall Width 20 in
- Overall Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAVE158RDE
- Zoro # G808205123
- UPC # 881274901114
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.75 in |
Overall Width | 20 in |
Overall Height | 5.5 in |
Details
Item | Sink |
Body Material | Stone |
Color | Brown |
Finish | Dark Brown |
Description
Add the beauty and richness of natural stone to your bathroom with this Dark Emperador brown marble vessel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 2" Coupler x 2" Male NPT (BULK-CGF-281)
- APOLLO PEX 3/4 in. x 3/4 in. x 1/2 in. Brass PEX Barb Reducing Tee (5-Pack), 5PK (APXT3434125PK)
- KOHLER Adapter, Stem, Reversible (1018647)
- WATERLESS NO-FLUSH URINAL Trap Insert, Polyethylene (3001)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- CASTELLO USA Scotch 16-inch Bathroom Vessel Sink - Clear (CB-VC-8-CL-16)
- KOHLER Archer Undermount Bathroom Sink (2355-58)
- KOHLER Whitehaven Self-Trimming Smart Div (6427-0)
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, 7" H (9024001EC.020)
- KOHLER Pennington Self-Rimming Lavatory With (2196-1-0)
- AMERICAN STANDARD Evolution 0467004.020 Pedestal Sink Top, 11 in x 18-3/4 in W Basin, Vitreous China, White (467004.02)
- Elk Home Bathroom Sinks