Shop All Candleholders
Elk Home
Rawmarsh Lantern, Small
Mfr # S0037-8091
Zoro # G505909263
product price: $48.50
/ea
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Overall Width 6.25in
- Overall Height 15in
- Overall Depth 6.25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0037-8091
- Zoro # G505909263
- UPC # 818008054792
- Country of Origin China
- Category Candleholders
Dimensions
Overall Width | 6.25in |
Overall Height | 15in |
Overall Depth | 6.25in |
Details
Color | Black |
Material | Metal |
Description
The Rawmarsh lantern marries classic style with modern finishes. Its metal, mesh style body allows the candlelight to cast outwards, creating atmospheric illumination. This design comes in a matte black finish with brass rim and handle. The Rawmarsh can be grouped in twos or threes for added impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- CARSON Carson Desk and Return Weathered Dove (IMCA684R-KIT)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- Elk Home Candleholders