Shop All Candleholders
Elk Home
Rawmarsh Lantern, Large
Mfr # S0037-8090
Zoro # G605909262
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Overall Width 6.25in
- Overall Height 18in
- Overall Depth 6.25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0037-8090
- Zoro # G605909262
- UPC # 818008054785
- Country of Origin China
- Category Candleholders
Dimensions
Overall Width | 6.25in |
Overall Height | 18in |
Overall Depth | 6.25in |
Details
Color | Black |
Material | Metal |
Description
The Rawmarsh lantern marries classic style with modern finishes. Its metal, mesh style body allows the candlelight to cast outwards, creating atmospheric illumination. This design comes in a matte black finish with brass rim and handle. The Rawmarsh lantern can be grouped in twos or threes for added impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- ELEGANT GARDEN DESIGN Elegant Designs HG1008-CHR 6.75 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1008-CHR)
- Elk Home Candleholders