Shop All Candleholders
Elk Home
Range Multi Candleholder
Mfr # H0897-10523
Zoro # G805909499
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Iron
- Overall Height 4in
- Overall Width 13in
- Overall Depth 4in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0897-10523
- Zoro # G805909499
- UPC # 818008063930
- Country of Origin India
- Category Candleholders
Dimensions
Overall Height | 4in |
Overall Width | 13in |
Overall Depth | 4in |
Details
Color | Black |
Material | Iron |
Description
The Range Multi Candleholder is an angled centerpiece sculpture that holds nine taper candles. Its aged black fnish and angled design adds an edgy aesthetic to a contemporary table setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Decorative Wood Leather Treasure Box - Large Trunk (QI003006.L)
- LIVING ACCENTS Living Accents 5005738 Vinyl 1 in. Mini-Blinds; 46 x 64 in. White Cordless (5005738)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- Elk Home Candleholders