Shop All Ottomans
Elk Home
Raina Ottoman - Navy
Mfr # S0035-9180
Zoro # G704267782
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.25
- Width 15.75
- Weight 9.46
- Depth 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18.25 |
Width | 15.75 |
Depth | 15.75 |
Details
Color | Dark Blue |
Weight | 9.46 |
Description
The Raina Storage Ottoman has a drum shape and a brass metal band around its base. A small ridge at the top of the velvet upholstery reveals an inner storage area. Every room benefits from a chic velvet storage piece like this Ottoman, which doubles as a side table or extra seating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- ELK HOME Axel Ottoman (S0035-10188)
- HIGHBOY 18.25 x 19 x 24.75 in. Designs-4-Comfort 5th Avenue Storage Ottoman; Blue (HI21739)
- BAXTON STUDIO Marielle Hollywood Style Off White Mirrored Ottoman Bench (150-9182)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- FABULAXE Large Rectangle Velvet Storage Ottoman Stool Box with Gold Legs, Decorative Sitting Bench, Black (QI003938.BK)
- WINSOME TRADING Winsome Trading 92627 15 x 29.9 x 32.1 in. Ashford Ottoman with Storage Faux Leather; Espresso (92627)
- Elk Home Ottomans