Shop All Table Lamps
Elk Home
Punk 30'' High 1-Light Table Lamp - Black
Mfr # D2766
Zoro # G004267000
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 17
- Color Black
- Weight 6.4
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2766
- Zoro # G004267000
- UPC # 748119093017
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 17 |
Depth | 17 |
Details
Color | Black |
Weight | 6.4 |
Bulb Type | Incandescent |
Application | Indoor |
Number of Bulbs | 1 |
Shade Material | Fabric |
UL Listing | UL |
Maximum Wattage | 100 |
Shade Color | White Faux Silk Hardback Shade |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- MAXXIMA LED Neutral White Downlight 750 Lumens (MRL-41250RNW-A)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Standard Metal Table Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2009-PN)
- Elk Home Table Lamps