Shop All Table Lamps
Elk Home
Punk 29.8'' High 1-Light Table Lamp - Black
Mfr # D2766-LED
Zoro # G604267011
product price: $376.00
/ea
Free Shipping & Returns
$376.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.8
- Width 16.5
- Color Black
- Weight 6.4
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2766-LED
- Zoro # G604267011
- UPC # 748119094700
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29.8 |
Width | 16.5 |
Depth | 17 |
Details
Color | Black |
Weight | 6.4 |
Bulb Type | LED |
UL Listing | UL |
Shade Color | White Faux Silk Hardback Shade |
Application | Indoor |
Number of Bulbs | 1 |
Shade Material | Fabric |
Maximum Wattage | 9.5 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- ILC Replacement for Trojan 302417 replacement light bulb lamp (302417 TROJAN)
- ILC Replacement For ROBERTSON REI264G6MV (REI264G6MV)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- Elk Home Table Lamps