Shop All Vanity Lights
Elk Home
Prestige 54.5'' Wide 6-Light Vanity Light - Brushed Nickel
Mfr # SL748678
Zoro # G904302566
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Lamp Type Incandescent
- Voltage 120
- Shade Material Glass
- Lamp Quantity 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL748678
- Zoro # G904302566
- UPC # 20389167583
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5 |
Width | 54.5 |
Depth | 9 |
Details
Color | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Quantity | 6 |
Standards | UL |
Lamp Watts | 100 |
Lamp Included | No |
Weight | 0.03 |
Shade Color Family(15) | White Alabaster Glass |
Indoor or Outdoor | Indoor |
Description
The ELK HOME Prestige 54.5'' Wide 6-Light Vanity Light is a stylish and modern lighting solution for any bathroom. It is made of brushed nickel and has a height of 9.5 inches, a width of 54.5 inches, and a depth of 9 inches. It is powered by 120 volts and has a glass shade material. It has 6 lamps with a wattage of 100 watts each, but lamps are not included. The total weight of the light is 0.03 pounds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 480V, 5000K Color (ATBM P60 480 R5 5K)
- TRESCO Tresco 12VDC 15W Wall Mount Power Supply w 6Snap Mounting Block (L-DC-ELT15WP-CON-1)
- HALO H47Ict (H47ICT)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- Elk Home Vanity Lights