Shop All Vanity Lights
Elk Home
Prestige 45.5'' Wide 5-Light Vanity Light - Sable Bronze
Mfr # SL748522
Zoro # G104302557
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Lamp Type Incandescent
- Voltage 120
- Shade Material Glass
- Lamp Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL748522
- Zoro # G104302557
- UPC # 20389167538
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 45.5 |
Depth | 9 |
Details
Color | Sable Bronze |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Quantity | 5 |
Lamp Watts | 100 |
Lamp Included | No |
Standards | UL |
Weight | 0.02 |
Shade Color Family(15) | White Alabaster Glass |
Indoor or Outdoor | Indoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- ILC Replacement for Philips Master Pl-l Xtra 40w/840/4p replacement light bulb lamp (MASTER PL-L XTRA 40W/840/4P PHILIPS)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- GLOBAL EQUIPMENT LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug (WDL1-20)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- Elk Home Vanity Lights