Shop All Wall Art & Decor
Elk Home
Power Wall Art
Mfr # S0016-8157
Zoro # G104267412
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.53
- Depth 1.25
- Color Blue
- Width 32
- Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0016-8157
- Zoro # G104267412
- UPC # 818008055379
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 1.25 |
Width | 32 |
Height | 32 |
Details
Weight | 3.53 |
Color | Blue |
Description
Abstract, dynamic lines form the basis of Power. Captured in rich blues and grays, this color print on canvas is finished by hand in acrylic paint with gold leaf accents. This piece is ideal for adding texture and interest to a contemporary style room. Display this piece with Strength from the same series for maximum effect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Border Collie Welcome Wall and Door Hanging Prints (BB1427DS812)
- TRICAM INDUSTRIES 3 Step STL StoolTray (RMS-3T)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Gisli Bowl (S0047-8073)
- ELK HOME Patton Sound Wall Art (S0026-9282)
- ELK HOME Compass and Caliper Set (51-10001)
- ELK HOME Barcelona Wall Basket, 3PK (S0077-9124/S3)
- ELK HOME Horn Box (H0807-9763)
- TRADEMARK FINE ART Phburchett 'Water Bird Glimpse I' Canvas Art, 16x24 (WAG11201-C1624GG)
- Elk Home Wall Art & Decor